






€47.36/ pieceexcl. VAT
€57.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6710 |
Type | Electronics Diagonal Cutter |
Length | 120 mm |
Material | Steel |
Head width | 13 mm |
Head height | 6 mm |
Handle cover | Extended handle cover |
Grip design | 2-Component |
Surface protection | Polished |
Surface treatment | Induction hardening |
Weight | 78 |
Weight | 78 g |