






€44.66/ pieceexcl. VAT
€54.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6707 |
Type | Electronics side cutters |
Series | 6707 |
Type | Electronics side cutters |
Length | 115 mm |
Material | Steel |
Cutting length | 14 mm |
Head width | 12 mm |
Head height | 8 mm |
Handle cover | 2-Component |
Surface treatment | Polished |
Weight | 72 g |