






€54.29/ pieceexcl. VAT
€65.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6546 |
Type | External Circlip Plier |
Series | 6546 |
Type | External Circlip Plier |
Length | 275 mm |
Chucking range | from 85 to 140 mm |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
VDE tested | No |
Isolation protection 1000 V | No |
With spring | Yes |
Weight | 468 g |
Insulated | No |
Model | A41 |