






€31.70/ pieceexcl. VAT
€38.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6545 |
Type | External Circlip Plier |
Series | 6545 |
Type | External Circlip Plier |
Length | 140 mm |
Chucking range | from 10 to 25 mm |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
With spring | Yes |
Weight | 95 g |
Model | A1 |