






€59.29/ pieceexcl. VAT
€71.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6544 |
Type | Internal Circlip Plier |
Series | 6544 |
Type | Internal Circlip Plier |
Length | 290 mm |
Chucking range | from 40 to 100 mm |
Suitable for outside locking rings | No |
Exchangeable tips | No |
VDE tested | No |
Isolation protection 1000 V | No |
With spring | No |
Weight | 416 g |
Insulated | No |
Model | J41 |