

€50.44/ pieceexcl. VAT
€61.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6543 |
Type | Internal Circlip Plier |
Series | 6543 |
Type | Internal Circlip Plier |
Length | 304 mm |
Chucking range | from 85 to 140 mm |
Suitable for outside locking rings | No |
Exchangeable tips | No |
With spring | No |
Weight | 462 g |
Model | J4 |