

€22.56/ pieceexcl. VAT
€27.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6543 |
Type | Internal Circlip Plier |
Series | 6543 |
Type | Internal Circlip Plier |
Length | 140 mm |
Chucking range | from 12 to 25 mm |
Suitable for outside locking rings | No |
Exchangeable tips | No |
With spring | No |
Weight | 100 g |
Model | J1 |