

€28.64/ pieceexcl. VAT
€34.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6515 |
Type | Mini Water Pump Plier |
Length | 125 mm |
Max. cheeks opening | 25 mm |
Material | Chrome Alloy Steel |
Capacity | 25 mm |
Jaw length | 25 mm |
Number of positions | 4 |
Hinge | Sliding Slip Joint |
Surface treatment | Oil-hardened |
Surface protection | Black lacquered Polished |
Handle cover | Plastic |
Low spark model | No |
Insulated | No |
VDE tested | No |
Weight | 118 g |