

€230.23/ pieceexcl. VAT
€278.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 60IMP |
Type | IMPACT socket |
Connection size | 1 |
Wrench width | 80 mm |
Length | 100 mm |
Outer Diameter | 109 mm |
Material | Chrome Alloy Steel |
Weight | 2949 g |