

€179.41/ pieceexcl. VAT
€217.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 60IMP |
Type | IMPACT socket |
Connection size | 1 |
Wrench width | 75 mm |
Length | 95 mm |
Outer Diameter | 104 mm |
Weight | 2674 g |
Material | Chrome Alloy Steel |
ISO standard | ISO 1711-2 |