

€164.40/ pieceexcl. VAT
€198.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 60IMP |
Type | IMPACT socket |
Connection size | 1 |
Wrench width | 70 mm |
Length | 85 mm |
Outer Diameter | 98 mm |
Material | Chrome Alloy Steel |
Weight | 1803 g |