

€155.93/ pieceexcl. VAT
€188.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 60IMP |
Type | IMPACT socket |
Connection size | 1 |
Wrench width | 65 mm |
Length | 80 mm |
Outer Diameter | 93 mm |
Weight | 1678 g |
Material | Chrome Alloy Steel |
ISO standard | ISO 1711-2 |