

€49.28/ pieceexcl. VAT
€59.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 56IMP |
Type | Impact Socket |
Connection size | 3/4 |
Wrench width | 17 mm |
Length | 90 mm |
Outer Diameter | 28.2 mm |
Weight | 783 g |
Material | Chrome Alloy Steel |
ISO standard | ISO 1711-2 |