

€200.20/ pieceexcl. VAT
€242.24incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 54IMP/9 |
Type | Impact Inhex Screwdriver Socket |
Material | ABS |
Total number of tools | 13 pce |
Number of sockets for screwdriver | 9 |
Packaging | ABS plastic box |
Weight | 1208 g |