

€14.86/ pieceexcl. VAT
€17.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 54IMP |
Type | IMPACT INHEX screwdriver socket |
Connection size | 1/2 |
Wrench width | 8 mm |
Length | 38 mm |
Outer Diameter | 25 mm |
Material | Chrome Alloy Steel |
Weight | 60 g |