

€13.78/ pieceexcl. VAT
€16.67incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 54IMP |
Type | IMPACT INHEX screwdriver socket |
Connection size | 1/2 |
Wrench width | 7 mm |
Length | 38 mm |
Outer Diameter | 25 mm |
Weight | 60 g |
Material | Chrome Alloy Steel |