

€29.80/ pieceexcl. VAT
€36.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 54IMP |
Type | IMPACT INHEX screwdriver socket |
Connection size | 1/2 |
Wrench width | 19 mm |
Length | 50 mm |
Outer Diameter | 30 mm |
Weight | 164 g |
Material | Chrome Alloy Steel |
ISO standard | ISO 1711-2 |