

€140.14/ pieceexcl. VAT
€169.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 532-2K |
Type | Ratchet |
Connection size | 1/2 in |
Length | 612 mm |
Weight | 1140 g |
Material | Chrome Alloy Steel |
Connection size | 0.5 in |
Suitable for sockets | Yes |
Reversible | Yes |
With handle | Yes |
Swing back angle | 10 ° |
Weight | 1140 |