

€103.18/ pieceexcl. VAT
€124.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 512SG |
Type | Ratchet |
Connection size | 1/2 in |
Length | 265.5 mm |
Weight | 654 g |
Material | Chrome Alloy Steel |
Connection size | 0.5 in |
Suitable for sockets | Yes |
Reversible | Yes |
With handle | Yes |
Swing back angle | 4.5 ° |
Weight | 654 |