

€45.43/ pieceexcl. VAT
€54.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 5120QR |
Type | Ratchet Spare Parts Set |
Connection size | 1/2 in |
Weight | 140 g |
Connection size | 0.5 in |
Suitable for sockets | Yes |
Socket locking | Yes |
Weight | 140 |