

€13.32/ pieceexcl. VAT
€16.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 50IMP |
Type | Impact Socket |
Connection size | 1/2 |
Wrench width | 8 mm |
Length | 38 mm |
Outer Diameter | 14.3 mm |
Material | Chrome Alloy Steel |
Weight | 86 g |
ISO standard | ISO 1711-2 |