

€13.01/ pieceexcl. VAT
€15.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 50IMP |
Type | Impact Socket |
Connection size | 1/2 |
Wrench width | 12 mm |
Length | 38 mm |
Outer Diameter | 19.5 mm |
Material | Chrome Alloy Steel |
Weight | 88 g |
ISO standard | ISO 1711-2 |