

€33.50/ pieceexcl. VAT
€40.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 50D IMP |
Type | Impact Socket |
Connection size | 1/2 |
Wrench width | 36 mm |
Length | 50 mm |
Outer Diameter | 49 mm |
Weight | 313 g |
Material | Chrome Alloy Steel |