

€25.64/ pieceexcl. VAT
€31.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 503QR |
Type | Quick Release Extension |
Material | Chrome Alloy Steel |
Surface protection | Chrome-plated |
With ratchet | No |
Length | 130 mm |
Width | 23 mm |
Weight | 187 g |