

€24.49/ pieceexcl. VAT
€29.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 503QR |
Type | Quick Release Extension |
Material | Chrome Alloy Steel |
Surface protection | Chrome-plated |
With ratchet | No |
Length | 76 mm |
Width | 23 mm |
Weight | 123 g |