

€54.29/ pieceexcl. VAT
€65.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | KASTEN |
Type | Tool Case |
Series | KASTEN |
Type | Tool Case |
Material | ABS |
Length | 480 mm |
Width | 287 mm |
Height | 82 mm |
With foam | Yes |
Weight | 1.124 kg |
Model | KASTEN 50/6 KN VDE |