

€42.35/ pieceexcl. VAT
€51.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | KASTEN |
Type | Tool Case |
Series | KASTEN |
Type | Tool Case |
Material | ABS |
Length | 454 mm |
Width | 253 mm |
Height | 64 mm |
With foam | Yes |
Weight | 0.93 kg |
Model | KASTEN 50/4 KN |
Other indications | Robust ABS Plastic |