

€44.28/ pieceexcl. VAT
€53.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | KASTEN |
Type | Tool Case |
Series | KASTEN |
Type | Tool Case |
Material | ABS |
Length | 413 mm |
Width | 225 mm |
Height | 64 mm |
With foam | Yes |
Weight | 0.784 kg |
Model | KASTEN 50/3 KN |
Other indications | PE Hard Foam Insert |