

€418.88/ pieceexcl. VAT
€506.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 50/16/6QR |
Type | Socket Set |
Material | ABS |
Total number of tools | 22 pce |
With ratchet | Yes |
Number of hexagonal sockets | 16 |
Length | 458 mm |
Width | 254 mm |
Height | 65 mm |
Packaging | ABS plastic box |
Weight | 4502 g |