

€266.42/ pieceexcl. VAT
€322.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 50/12/3 |
Type | Socket Set |
Material | ABS |
Total number of tools | 15 pce |
With ratchet | Yes |
Number of hexagonal sockets | 12 |
Length | 415 mm |
Width | 227 mm |
Height | 67 mm |
Packaging | ABS plastic box |
Weight | 3300 g |