




€7.39/ pieceexcl. VAT
€8.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4753 |
Type | Electronic Hexagonal Screwdriver |
Dimension | 140 mm |
Blade length | 40 mm |
Material | Chrome Alloy Steel |
Wrench width | 1.3 mm |
Blade diameter | 1.3 mm |
Total length | 140 mm |
Cap rotatable | Yes |
Material handle | Multi-Component |