




€9.24/ pieceexcl. VAT
€11.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4752 |
Type | Electronic PH Cross-Head Screwdriver |
Series | 4752 |
Type | Electronic PH Cross-Head Screwdriver |
Screwing system | Phillips |
Model | 4752 |
Size | 00 |
Blade length | 40 mm |
Total length | 140 mm |
Grip design | Non-slip Multi-component |
Weight | 12 g |
Material | Chrome Alloy Steel |
Blade diameter | 2.5 mm |
Cap rotatable | Yes |
Blade material | Chrome Alloy Steel |
Surface protection blade | Chrome-plated |
Surface treatment blade | Chrome-plated |
Weight | 12 |