

€9.24/ pieceexcl. VAT
€11.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4751 |
Type | Slotted Screwdriver |
Blade width | 0.8 mm |
Blade thickness | 0.16 mm |
Blade length | 40 mm |
Grip design | Multi-Component Ergonomic |
Precision model | Yes |
Total length | 140 mm |
Material | Chrome Alloy Steel |
Weight | 12 g |
Material handle | Multi-Component |
Cap rotatable | Yes |
Blade material | Chrome Alloy Steel |
Surface treatment blade | Specially Hardened Black Tip |
Weight | 12 |
Size | 1 |
Model | 4751 |