




€15.71/ pieceexcl. VAT
€19.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4676 |
Type | VDE TORX screwdriver DRALL |
Size (TX) | 25 |
Isolation protection 1000 V | Yes |
Insulated | Yes |
Blade length | 125 mm |
Grip design | 3-Component |
VDE tested | Yes |
Material | Chrome Alloy Steel |
Total length | 240 mm |
Material handle | 3-Component |
Blade material | Chrome Alloy Steel |
Surface protection blade | Yes |
Surface treatment blade | Gun Metal Finish |
Weight | 58 |
Weight | 58 g |
VDE tested | Yes |