




€12.40/ pieceexcl. VAT
€15.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | DRALL+ |
Type | VDE PZ Cross-Head Screwdriver |
Series | DRALL+ |
Type | VDE PZ Cross-Head Screwdriver |
Screwing system | Pozidriv |
Model | 4671 VDE |
Size | 1 |
Blade length | 80 mm |
Total length | 185 mm |
Insulated | Yes |
Grip design | 3-Component |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Weight | 44 g |
Material | Chrome Alloy Steel |
With anti-roll protection | Yes |
Blade material | Chrome Alloy Steel |
Surface protection blade | Gunmetal Finished |
Surface treatment blade | Gunmetal Finished |
Weight | 44 |
VDE tested | Yes |