




€8.86/ pieceexcl. VAT
€10.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | DRALL+ |
Type | Slotted Screwdriver |
Blade width | 3.5 mm |
Blade thickness | 0.6 mm |
Blade length | 100 mm |
Isolation protection 1000 V | Yes |
VDE tested | Yes |
Insulated | Yes |
Grip design | 3-Component |
Total length | 205 mm |
Material | Chrome Alloy Steel |
Weight | 51 g |
Cap rotatable | No |
Blade material | Chrome Alloy Steel |
Surface treatment blade | Gunmetal finished |
Continuous blade | No |
Weight | 51 |
Model | 4661 VDE |
Size | 3 |