




€10.55/ pieceexcl. VAT
€12.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4650 |
Type | TORX Screwdriver |
Size (TX) | 8 |
Insulated | No |
Blade length | 60 mm |
Grip design | 3-Component |
VDE tested | No |
Material | Chrome Alloy Steel |
Total length | 145 mm |
Material handle | 3-Component |
Blade material | Chrome Alloy Steel |
Surface protection blade | Yes |
Surface treatment blade | Matt Chrome-Plated |
Weight | 33 |
Weight | 33 g |
VDE tested | No |