




€13.24/ pieceexcl. VAT
€16.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4650 |
Type | TORX Screwdriver |
Size (TX) | 27 |
Insulated | No |
Blade length | 115 mm |
Grip design | 3-Component |
VDE tested | No |
Material | Chrome Alloy Steel |
Total length | 230 mm |
Material handle | 3-Component |
Blade material | Chrome Alloy Steel |
Surface protection blade | Yes |
Surface treatment blade | Matt Chrome-Plated |
Weight | 90 |
Weight | 90 g |
VDE tested | No |