STAHLWILLE

STAHLWILLE 4631-2 kruiskopschroevendr. lang

  • ERIKS:13291765
  • Manufacturer:4018754277797
Image 1
Phillips-Recess®, extra long, DIN ISO 8764-1, -2, ISO 8764-1, -2, Chrome Alloy Steel, chrome plated, black tips.
Save to list

€35.10/ pieceexcl. VAT

€42.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Screwing system
Phillips
Size
2
Blade length
250 mm
Total length
365 mm