STAHLWILLE

STAHLWILLE 4631-1 kruiskopschroevendr. lang

  • ERIKS:13291764
  • Manufacturer:4018754277780
Image 1
Phillips-Recess®, extra long, DIN ISO 8764-1, -2, ISO 8764-1, -2, Chrome Alloy Steel, chrome plated, black tips.
Save to list

€28.10/ pieceexcl. VAT

€34.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Screwing system
Phillips
Size
1
Blade length
250 mm
Total length
355 mm