

€391.93/ pieceexcl. VAT
€474.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 456/49/19/5 |
Type | Socket Set |
Material | ABS |
Total number of tools | 24 pce |
With ratchet | Yes |
Number of hexagonal sockets | 12 |
Number of sockets for screwdriver | 7 |
Length | 417 mm |
Width | 230 mm |
Height | 60 mm |
Packaging | ABS plastic box |
Weight | 2456 g |