

€95.10/ pieceexcl. VAT
€115.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 453QR |
Type | Speeder brace |
Connection size | 3/8" |
Low spark model | No |
Connection size | 0.375 in |
Length | 408 mm |
Surface protection | Chrome-plated |
Tested according to ISO 3315 | Yes |
Weight | 650 |
Weight | 650 g |