

€25.72/ pieceexcl. VAT
€31.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | KASTEN |
Type | Tool Case |
Series | KASTEN |
Type | Tool Case |
Material | ABS |
Length | 332 mm |
Width | 135 mm |
Height | 57 mm |
With foam | Yes |
Weight | 0.404 kg |
Model | KASTEN 45/1 KN |
Other indications | Chemical-Resistant PE Hard Foam Insert |