






€91.25/ pieceexcl. VAT
€110.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 435 |
Type | Quick Release Fine-Tooth Ratchet |
Connection size | 3/8 in |
Length | 193 mm |
Weight | 272 g |
Material | Chrome Alloy Steel |
Connection size | 0.375 in |
Suitable for sockets | Yes |
Reversible | Yes |
With handle | Yes |
Swing back angle | 4.5 ° |
Socket locking | Yes |
Integrated unlocking | Yes |
Weight | 272 |