STAHLWILLE

STAHLWILLE 432Vde Adaptor Vde 3/8''-1/2''

  • ERIKS:14809995
  • Manufacturer:4018754286164
Image 1
Save to list

€24.95/ pieceexcl. VAT

€30.19incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Type
Square Drive Adaptor
Body diameter
22.6 mm
Model
432 VDE
Weight
0.084 kg
Body length
68 mm
Length
68 mm