

€90.48/ pieceexcl. VAT
€109.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 415 |
Type | Bit Fine-Tooth Ratchet |
Connection size | 1/4 in |
Length | 117 mm |
Weight | 85 g |
Material | Steel |
Connection size | 0.25 in |
Suitable for sockets | Yes |
Suitable for bits | Yes |
Reversible | Yes |
With handle | Yes |
Swing back angle | 4.5 ° |
Weight | 85 |