

€87.78/ pieceexcl. VAT
€106.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 413QR |
Type | Speeder Brace |
Material | Chrome Alloy Steel |
Surface protection | Chrome-plated |
Length | 440 mm |
Weight | 354 g |