

€292.60/ pieceexcl. VAT
€354.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 40aD/12/7QR |
Type | Quick Release Socket Set |
Material | ABS |
Total number of tools | 19 pce |
With ratchet | Yes |
Number of hexagonal sockets | 12 |
Length | 230 mm |
Width | 130 mm |
Height | 60 mm |
Packaging | ABS plastic box |
Weight | 872 g |