

€207.90/ pieceexcl. VAT
€251.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 40a/9/4 |
Type | Socket Set |
Material | ABS |
Total number of tools | 13 pce |
With ratchet | Yes |
Number of hexagonal sockets | 9 |
Length | 230 mm |
Width | 130 mm |
Height | 60 mm |
Packaging | ABS plastic box |
Weight | 702 g |