

€274.89/ pieceexcl. VAT
€332.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | HI-LOK™ |
Type | Socket Set |
Material | ABS |
Total number of tools | 18 pce |
With ratchet | Yes |
Number of hexagonal sockets | 10 |
Length | 230 mm |
Width | 130 mm |
Height | 60 mm |
Packaging | ABS plastic case with TCS inlay |
Weight | 685 g |